Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 12B, 20 Teeth, 2517 Bushing

  • Mfr # 12B-2-20TL-2517

  • Zoro # G622824968


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
130 mm
Chain Number
12B
Bushing Code
2517
Hub Dia.
108 mm
Number of Teeth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-2-20TL-2517
Zoro #
G622824968
UPC #
80067501336
Country of Origin
China

Dimensions

Outside Dia.
130 mm
Hub Dia.
108 mm
Pitch Dia.
121.8 mm
Chain Roller Dia.
12.07 mm

Details

Chain Number
12B
Bushing Code
2517
Number of Teeth
20
Item
Taper Bushed Roller Chain Sprockets
Material
Steel
Pitch
19.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.