Taper Bushed Roller Chain Sprocket, 12B, 21 Teeth, 2517 Bushing
Mfr # 12B-3-21TL-2517
Zoro # G722825445
product price: $484.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
12.07 mm
Hub Dia.
108.723491820986 mm
Chain Number
12B
Number of Teeth
21
Bushing Code
2517
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-3-21TL-2517
Zoro #
G722825445
UPC #
80067501436
Country of Origin
China
Dimensions
Chain Roller Dia.
12.07 mm
Hub Dia.
108.723491820986 mm
Outside Dia.
136 mm
Pitch Dia.
127.8 mm
Details
Item
Taper Bushed Roller Chain Sprockets
Chain Number
12B
Number of Teeth
21
Bushing Code
2517
Pitch
19.05 mm
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.