Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 12B, 23 Teeth, 2517 Bushing

  • Mfr # 12B-23TL-2517

  • Zoro # G622830952


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
139.9 mm
Chain Roller Dia.
12.07 mm
Pitch
19.05 mm
Material
Steel
Hub Dia.
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-23TL-2517
Zoro #
G622830952
UPC #
80067529057
Country of Origin
China

Dimensions

Pitch Dia.
139.9 mm
Chain Roller Dia.
12.07 mm
Hub Dia.
108 mm
Outside Dia.
149 mm

Details

Pitch
19.05 mm
Material
Steel
Number of Teeth
23
Item
Taper Bushed Roller Chain Sprockets
Chain Number
12B
Bushing Code
2517

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.