Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 12B, 23 Teeth, 2517 Bushing

  • Mfr # 12B-3-23TL-2517

  • Zoro # G222825556


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Bushing Code
2517
Number of Teeth
23
Pitch
19.05 mm
Pitch Dia.
139.9 mm
Outside Dia.
149 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-3-23TL-2517
Zoro #
G222825556
UPC #
80067501441
Country of Origin
China

Dimensions

Pitch Dia.
139.9 mm
Outside Dia.
149 mm
Hub Dia.
120.934043137592 mm
Chain Roller Dia.
12.07 mm

Details

Bushing Code
2517
Number of Teeth
23
Pitch
19.05 mm
Item
Taper Bushed Roller Chain Sprockets
Chain Number
12B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.