Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 12B, 24 Teeth, 2517 Bushing

  • Mfr # 12B-2-24TL-2517

  • Zoro # G422825240


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
108 mm
Pitch
19.05 mm
Chain Number
12B
Outside Dia.
154 mm
Pitch Dia.
145.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-2-24TL-2517
Zoro #
G422825240
UPC #
80067501346
Country of Origin
China

Dimensions

Hub Dia.
108 mm
Outside Dia.
154 mm
Pitch Dia.
145.9 mm
Chain Roller Dia.
12.07 mm

Details

Pitch
19.05 mm
Chain Number
12B
Item
Taper Bushed Roller Chain Sprockets
Bushing Code
2517
Material
Steel
Number of Teeth
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.