Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 12B, 24 Teeth, 2517 Bushing

  • Mfr # 12B-24TL-2517

  • Zoro # G722825087


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
145.9 mm
Pitch
19.05 mm
Outside Dia.
154 mm
Bushing Code
2517
Hub Dia.
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-24TL-2517
Zoro #
G722825087
UPC #
80067501398
Country of Origin
China

Dimensions

Pitch Dia.
145.9 mm
Outside Dia.
154 mm
Hub Dia.
108 mm
Chain Roller Dia.
12.07 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Pitch
19.05 mm
Bushing Code
2517
Number of Teeth
24
Material
Steel
Chain Number
12B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.