Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 12B, 25 Teeth, 2517 Bushing

  • Mfr # 12B-3-25TL-2517

  • Zoro # G822825536


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
25
Material
Steel
Outside Dia.
160 mm
Pitch
19.05 mm
Hub Dia.
133.131277432226 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-3-25TL-2517
Zoro #
G822825536
UPC #
80067501446
Country of Origin
China

Dimensions

Outside Dia.
160 mm
Hub Dia.
133.131277432226 mm
Pitch Dia.
152 mm
Chain Roller Dia.
12.07 mm

Details

Number of Teeth
25
Item
Taper Bushed Roller Chain Sprockets
Material
Steel
Pitch
19.05 mm
Chain Number
12B
Bushing Code
2517

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.