Taper Bushed Roller Chain Sprocket, 12B, 30 Teeth, 2517 Bushing
Mfr # 12B-30TL-2517
Zoro # G022825381
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Hub Dia.
108 mm
Outside Dia.
191 mm
Bushing Code
2517
Chain Roller Dia.
12.07 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-30TL-2517
Zoro #
G022825381
UPC #
80067501470
Country of Origin
China
Dimensions
Hub Dia.
108 mm
Outside Dia.
191 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
182.3 mm
Details
Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Bushing Code
2517
Pitch
19.05 mm
Number of Teeth
30
Chain Number
12B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.