Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 14 Teeth, 1610 Bushing

  • Mfr # 16B-14TL-1610

  • Zoro # G422828968


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Bushing Code
1610
Number of Teeth
14
Material
Steel
Pitch
25.4 mm
Hub Dia.
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-14TL-1610
Zoro #
G422828968
UPC #
80067523182
Country of Origin
China

Dimensions

Hub Dia.
76 mm
Outside Dia.
125 mm
Pitch Dia.
114.1 mm
Chain Roller Dia.
15.88 mm

Details

Bushing Code
1610
Number of Teeth
14
Material
Steel
Pitch
25.4 mm
Item
Taper Bushed Roller Chain Sprockets
Chain Number
16B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.