Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 16 Teeth, 2012 Bushing

  • Mfr # 16B-16TL-2012

  • Zoro # G522825614


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
90 mm
Bushing Code
2012
Pitch Dia.
130.2 mm
Chain Roller Dia.
15.88 mm
Chain Number
16B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-16TL-2012
Zoro #
G522825614
UPC #
80067523183
Country of Origin
China

Dimensions

Hub Dia.
90 mm
Pitch Dia.
130.2 mm
Chain Roller Dia.
15.88 mm
Outside Dia.
141 mm

Details

Bushing Code
2012
Chain Number
16B
Number of Teeth
16
Material
Steel
Item
Taper Bushed Roller Chain Sprockets
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.