Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 17 Teeth, 2012 Bushing, Hardened Teeth

  • Mfr # 16B-17HTL-2012

  • Zoro # G522825157


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Bushing Code
2012
Outside Dia.
149 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
138.2 mm
Hub Dia.
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-17HTL-2012
Zoro #
G522825157
UPC #
80067525604
Country of Origin
China

Dimensions

Outside Dia.
149 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
138.2 mm
Hub Dia.
90 mm

Details

Bushing Code
2012
Number of Teeth
17
Item
Taper Bushed Roller Chain Sprockets
Pitch
25.4 mm
Chain Number
16B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.