Taper Bushed Roller Chain Sprocket, 16B, 17 Teeth, 2517 Bushing
Mfr # 16B-2-17TL-2517
Zoro # G322826668
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
149 mm
Pitch Dia.
138.2 mm
Bushing Code
2517
Chain Number
16B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16B-2-17TL-2517
Zoro #
G322826668
UPC #
80067501792
Country of Origin
China
Dimensions
Outside Dia.
149 mm
Pitch Dia.
138.2 mm
Chain Roller Dia.
15.88 mm
Details
Bushing Code
2517
Item
Taper Bushed Roller Chain Sprockets
Chain Number
16B
Material
Steel
Number of Teeth
17
Pitch
25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.