Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 18 Teeth, 2517 Bushing

  • Mfr # 16B-18TL-2517

  • Zoro # G822830295


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Pitch
25.4 mm
Pitch Dia.
146.3 mm
Bushing Code
2517
Hub Dia.
108 mm
Chain Number
16B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-18TL-2517
Zoro #
G822830295
UPC #
80067523184
Country of Origin
China

Dimensions

Pitch Dia.
146.3 mm
Hub Dia.
108 mm
Outside Dia.
157 mm
Chain Roller Dia.
15.88 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Pitch
25.4 mm
Bushing Code
2517
Chain Number
16B
Number of Teeth
18
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.