Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 19 Teeth, 2517 Bushing, Hardened Teeth

  • Mfr # 16B-19HTL-2517

  • Zoro # G522826963


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch
25.4 mm
Bushing Code
2517
Chain Roller Dia.
15.88 mm
Hub Dia.
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-19HTL-2517
Zoro #
G522826963
UPC #
80067525605
Country of Origin
China

Dimensions

Chain Roller Dia.
15.88 mm
Hub Dia.
108 mm
Outside Dia.
165 mm
Pitch Dia.
154.3 mm

Details

Material
Steel
Pitch
25.4 mm
Bushing Code
2517
Chain Number
16B
Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.