Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 20 Teeth, 2517 Bushing

  • Mfr # 16B-20TL-2517

  • Zoro # G122830100


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
15.88 mm
Pitch
25.4 mm
Outside Dia.
173 mm
Material
Steel
Bushing Code
2517
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-20TL-2517
Zoro #
G122830100
UPC #
80067523185
Country of Origin
China

Dimensions

Chain Roller Dia.
15.88 mm
Outside Dia.
173 mm
Hub Dia.
108 mm
Pitch Dia.
162.4 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Pitch
25.4 mm
Material
Steel
Bushing Code
2517
Chain Number
16B
Number of Teeth
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.