Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 21 Teeth, 2517 Bushing, Hardened Teeth

  • Mfr # 16B-21HTL-2517

  • Zoro # G622829543


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Bushing Code
2517
Chain Number
16B
Material
Steel
Pitch Dia.
170.4 mm
Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-21HTL-2517
Zoro #
G622829543
UPC #
80067525606
Country of Origin
China

Dimensions

Pitch Dia.
170.4 mm
Hub Dia.
110 mm
Chain Roller Dia.
15.88 mm
Outside Dia.
181 mm

Details

Bushing Code
2517
Item
Taper Bushed Roller Chain Sprockets
Chain Number
16B
Material
Steel
Number of Teeth
21
Pitch
25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.