Taper Bushed Roller Chain Sprocket, 16B, 21 Teeth, 3020 Bushing
Mfr # 16B-2-21TL-3020
Zoro # G422825943
product price: $527.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
21
Chain Roller Dia.
15.88 mm
Chain Number
16B
Pitch Dia.
170.4 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16B-2-21TL-3020
Zoro #
G422825943
UPC #
80067501802
Country of Origin
China
Dimensions
Chain Roller Dia.
15.88 mm
Pitch Dia.
170.4 mm
Outside Dia.
181 mm
Details
Number of Teeth
21
Chain Number
16B
Material
Steel
Pitch
25.4 mm
Item
Taper Bushed Roller Chain Sprockets
Bushing Code
3020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.