Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 21 Teeth, 3030 Bushing

  • Mfr # 16B-3-21TL-3030

  • Zoro # G622827198


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
170.4 mm
Chain Number
16B
Pitch
25.4 mm
Material
Steel
Outside Dia.
181 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-3-21TL-3030
Zoro #
G622827198
UPC #
80067501894
Country of Origin
China

Dimensions

Pitch Dia.
170.4 mm
Outside Dia.
181 mm
Chain Roller Dia.
15.88 mm
Hub Dia.
145.707989094648 mm

Details

Chain Number
16B
Item
Taper Bushed Roller Chain Sprockets
Pitch
25.4 mm
Material
Steel
Number of Teeth
21
Bushing Code
3030

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.