Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 23 Teeth, 3020 Bushing

  • Mfr # 16B-2-23TL-3020

  • Zoro # G022826746


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
23
Hub Dia.
140 mm
Pitch Dia.
186.5 mm
Bushing Code
3020
Chain Number
16B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-2-23TL-3020
Zoro #
G022826746
UPC #
80067501807
Country of Origin
China

Dimensions

Hub Dia.
140 mm
Pitch Dia.
186.5 mm
Outside Dia.
198 mm
Chain Roller Dia.
15.88 mm

Details

Number of Teeth
23
Bushing Code
3020
Chain Number
16B
Pitch
25.4 mm
Item
Taper Bushed Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.