Taper Bushed Roller Chain Sprocket, 16B, 25 Teeth, 3525 Bushing
Mfr # 16B-3-25TL-3525
Zoro # G822829862
product price: $1,443.99
/ea
Free Shipping & Returns
Key Features
Bushing Code
3525
Pitch Dia.
202.7 mm
Pitch
25.4 mm
Number of Teeth
25
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16B-3-25TL-3525
Zoro #
G822829862
UPC #
80067523200
Country of Origin
China
Dimensions
Pitch Dia.
202.7 mm
Chain Roller Dia.
15.88 mm
Outside Dia.
214 mm
Hub Dia.
178.251703242968 mm
Details
Bushing Code
3525
Item
Taper Bushed Roller Chain Sprockets
Pitch
25.4 mm
Number of Teeth
25
Material
Steel
Chain Number
16B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.