Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 27 Teeth, 2517 Bushing, Hardened Teeth

  • Mfr # 16B-27HTL-2517

  • Zoro # G222827031


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
218.8 mm
Outside Dia.
230 mm
Hub Dia.
110 mm
Number of Teeth
27
Pitch
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-27HTL-2517
Zoro #
G222827031
UPC #
80067525609
Country of Origin
China

Dimensions

Pitch Dia.
218.8 mm
Outside Dia.
230 mm
Hub Dia.
110 mm
Chain Roller Dia.
15.88 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
27
Pitch
25.4 mm
Bushing Code
2517
Material
Steel
Chain Number
16B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.