Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 30 Teeth, 3020 Bushing, Hardened Teeth

  • Mfr # 16B-30HTL-3020

  • Zoro # G722830593


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
254 mm
Pitch
25.4 mm
Bushing Code
3020
Hub Dia.
140 mm
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-30HTL-3020
Zoro #
G722830593
UPC #
80067525610
Country of Origin
China

Dimensions

Outside Dia.
254 mm
Hub Dia.
140 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
243 mm

Details

Pitch
25.4 mm
Bushing Code
3020
Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
30
Material
Steel
Chain Number
16B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.