Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 16B, 57 Teeth, 3525 Bushing

  • Mfr # 16B-2-57TL-3525

  • Zoro # G222831366


product price: $1,737.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
474 mm
Pitch
25.4 mm
Number of Teeth
57
Chain Number
16B
Hub Dia.
175 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16B-2-57TL-3525
Zoro #
G222831366
UPC #
80067523194
Country of Origin
China

Dimensions

Outside Dia.
474 mm
Hub Dia.
175 mm
Chain Roller Dia.
15.88 mm
Pitch Dia.
461.1 mm

Details

Pitch
25.4 mm
Number of Teeth
57
Chain Number
16B
Bushing Code
3525
Item
Taper Bushed Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.