Taper Bushed Roller Chain Sprocket, 20B, 14 Teeth, 2012 Bushing
Mfr # 20B-14TL-2012
Zoro # G022826500
product price: $264.99
/ea
Free Shipping & Returns
Key Features
Chain Roller Dia.
19.05 mm
Pitch
31.75 mm
Outside Dia.
158 mm
Chain Number
20B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20B-14TL-2012
Zoro #
G022826500
UPC #
80067523209
Country of Origin
China
Dimensions
Chain Roller Dia.
19.05 mm
Outside Dia.
158 mm
Pitch Dia.
142.7 mm
Hub Dia.
90 mm
Details
Pitch
31.75 mm
Chain Number
20B
Material
Steel
Bushing Code
2012
Number of Teeth
14
Item
Taper Bushed Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.