Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 20B, 18 Teeth, 2517 Bushing

  • Mfr # 20B-18TL-2517

  • Zoro # G422831067


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Bushing Code
2517
Outside Dia.
198 mm
Pitch
31.75 mm
Pitch Dia.
182.8 mm
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-18TL-2517
Zoro #
G422831067
UPC #
80067523213
Country of Origin
China

Dimensions

Outside Dia.
198 mm
Pitch Dia.
182.8 mm
Chain Roller Dia.
19.05 mm
Hub Dia.
108 mm

Details

Bushing Code
2517
Pitch
31.75 mm
Number of Teeth
18
Material
Steel
Chain Number
20B
Item
Taper Bushed Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.