Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 20B, 19 Teeth, 2517 Bushing, Hardened Teeth

  • Mfr # 20B-19HTL-2517

  • Zoro # G522828585


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
19
Chain Number
20B
Chain Roller Dia.
19.05 mm
Outside Dia.
208 mm
Pitch
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-19HTL-2517
Zoro #
G522828585
UPC #
80067523214
Country of Origin
China

Dimensions

Chain Roller Dia.
19.05 mm
Outside Dia.
208 mm
Pitch Dia.
192.9 mm
Hub Dia.
108 mm

Details

Item
Taper Bushed Roller Chain Sprockets
Number of Teeth
19
Chain Number
20B
Pitch
31.75 mm
Material
Steel
Bushing Code
2517

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.