Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Bushed Roller Chain Sprocket, 20B, 20 Teeth, 2517 Bushing

  • Mfr # 20B-20TL-2517

  • Zoro # G322825234


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
202.9 mm
Hub Dia.
108 mm
Material
Steel
Bushing Code
2517
Pitch
31.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20B-20TL-2517
Zoro #
G322825234
UPC #
80067523215
Country of Origin
China

Dimensions

Pitch Dia.
202.9 mm
Hub Dia.
108 mm
Chain Roller Dia.
19.05 mm
Outside Dia.
218 mm

Details

Material
Steel
Bushing Code
2517
Pitch
31.75 mm
Chain Number
20B
Number of Teeth
20
Item
Taper Bushed Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.