Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Weld-On Hub, Fits Bushing Size 3030

  • Mfr # WHTL-3030

  • Zoro # G122826233


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Bore Bushing Series
3030
Material
Steel
Item - Tapered and QD Bushings
Tapered Weld-On Hubs
Outside Diameter
152 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHTL-3030
Zoro #
G122826233
UPC #
80067522982
Country of Origin
China

Dimensions

Outside Diameter
152 mm

Details

Bore Bushing Series
3030
Material
Steel
Item - Tapered and QD Bushings
Tapered Weld-On Hubs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.