TB Bushing, 0.5 in Bore, 0.125 in Square Keyway, Cast Iron Material
Mfr # 1108-1/2
Zoro # G322825609
product price: $26.19
/eaKey Features
Material
Cast Iron
Bore Dia.
0.5 in
Bore Bushing Series
1108
Outside Diameter
1.511 in
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1108-1/2
Zoro #
G322825609
UPC #
80067501115
Country of Origin
China
Dimensions
Bore Dia.
0.5 in
Outside Diameter
1.511 in
Details
Material
Cast Iron
Bore Bushing Series
1108
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.