Zoro Homepage

TB Bushing, 0.5 in Bore, 0.125 in Square Keyway, Cast Iron Material

  • Mfr # 1210-1/2

  • Zoro # G222827338


product price: $27.55
/ea

Key Features

Material
Cast Iron
Outside Diameter
1.875 in
Bore Dia.
0.5 in
Item - Tapered and QD Bushings
Tapered Bushings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210-1/2
Zoro #
G222827338
UPC #
80067519903
Country of Origin
China

Dimensions

Outside Diameter
1.875 in
Bore Dia.
0.5 in

Details

Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.