Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TB Bushing, 0.75 in Bore, 0.1875 in Square Keyway, Cast Iron Material

  • Mfr # 1008-3/4

  • Zoro # G022826517


product price: $26.19
/ea

Key Features

Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
1008
Material
Cast Iron
Bore Dia.
0.75 in
Outside Diameter
1.386 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1008-3/4
Zoro #
G022826517
UPC #
80067500843
Country of Origin
China

Dimensions

Bore Dia.
0.75 in
Outside Diameter
1.386 in

Details

Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
1008
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.