TB Bushing, 0.8125 in Bore, 0.1875 in Square Keyway, Cast Iron Material
Mfr # 1210-13/16
Zoro # G522825577
product price: $27.55
/eaKey Features
Bore Bushing Series
1210
Material
Cast Iron
Outside Diameter
1.875 in
Bore Dia.
0.8125 in
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1210-13/16
Zoro #
G522825577
UPC #
80067501210
Country of Origin
China
Dimensions
Outside Diameter
1.875 in
Bore Dia.
0.8125 in
Details
Bore Bushing Series
1210
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.