TB Bushing, 0.875 in Bore, 0.1875 in Square Keyway, Cast Iron Material
Mfr # 1215-7/8
Zoro # G922825351
product price: $30.15
/eaKey Features
Bore Bushing Series
1215
Outside Diameter
1.875 in
Bore Dia.
0.875 in
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215-7/8
Zoro #
G922825351
UPC #
80067501248
Country of Origin
China
Dimensions
Outside Diameter
1.875 in
Bore Dia.
0.875 in
Details
Bore Bushing Series
1215
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.