Zoro Homepage

TB Bushing, 0.875 in Bore, 0.1875 in Square Keyway, Cast Iron Material

  • Mfr # 2517AS-7/8

  • Zoro # G322826972


product price: $51.79
/ea

Key Features

Bore Dia.
0.875 in
Item - Tapered and QD Bushings
Tapered Bushings
Outside Diameter
3.375 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517AS-7/8
Zoro #
G322826972
UPC #
80067523832
Country of Origin
China

Dimensions

Bore Dia.
0.875 in
Outside Diameter
3.375 in

Details

Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.