TB Bushing, 1 in Bore, 0.25 in Rectangle Keyway, Finished Bore with Shallow Keyway, Cast Iron
Mfr # 1008-1
Zoro # G622825255
product price: $26.19
/eaKey Features
Material
Cast Iron
Bore Bushing Series
1008
Outside Diameter
1.386 in
Bore Dia.
1 in
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008-1
Zoro #
G622825255
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1.386 in
Bore Dia.
1 in
Details
Material
Cast Iron
Bore Bushing Series
1008
Item - Tapered and QD Bushings
Tapered Bushings
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.