TB Bushing, 1 in Bore, 0.25 in Square Keyway, Cast Iron Material
Mfr # 1310-1
Zoro # G122828428
product price: $30.15
/eaKey Features
Item - Tapered and QD Bushings
Tapered Bushings
Bore Dia.
1 in
Outside Diameter
2 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1310-1
Zoro #
G122828428
UPC #
80067519921
Country of Origin
China
Dimensions
Bore Dia.
1 in
Outside Diameter
2 in
Details
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.