TB Bushing, 105 mm Bore, 28 mm Rectangle Keyway, Cast Iron Material
Mfr # 4545-105
Zoro # G722826664
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Bore Bushing Series
4545
Outside Diameter
6.375 in
Material
Cast Iron
Bore Dia.
105 mm
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4545-105
Zoro #
G722826664
UPC #
80067503647
Country of Origin
China
Dimensions
Outside Diameter
6.375 in
Bore Dia.
105 mm
Details
Bore Bushing Series
4545
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.