Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TB Bushing, 110 mm Bore, 28 mm Rectangle Keyway, Cast Iron Material

  • Mfr # 4545-110

  • Zoro # G122825724


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
6.375 in
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Bore Bushing Series
4545
Bore Dia.
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4545-110
Zoro #
G122825724
UPC #
80067503648
Country of Origin
China

Dimensions

Outside Diameter
6.375 in
Bore Dia.
110 mm

Details

Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Bore Bushing Series
4545

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.