TB Bushing, 1.125 in Bore, 0.25 in Square Keyway, Cast Iron Material
Mfr # 2517-1-1/8
Zoro # G922830201
product price: $51.79
/eaKey Features
Material
Cast Iron
Outside Diameter
3.375 in
Bore Dia.
1.125 in
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2517-1-1/8
Zoro #
G922830201
UPC #
80067519909
Country of Origin
China
Dimensions
Outside Diameter
3.375 in
Bore Dia.
1.125 in
Details
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.