Shop PTI
See all product information
Create Account
TB Bushing, 1.3125 in Bore, 0.313 in Square Keyway, Cast Iron Material
- Mfr # 1610-1-5/16
- Zoro # G022825107
product price:Â
$
31.15
/ea
Key Features
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
1610
Bore Dia.
1-5/16 in
Outside Diameter
2.25 in
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1610-1-5/16
- Zoro #
- G022825107
- UPC #
- 80067501653
- Country of Origin
- China
- Item - Tapered and QD Bushings
- Tapered Bushings
- Bore Bushing Series
- 1610
- Material
- Cast Iron
Dimensions
- Bore Dia.
- 1-5/16 in
- Outside Diameter
- 2.25 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.