TB Bushing, 14 mm Bore, 5 mm Rectangle Keyway, Cast Iron Material
Mfr # 1215-14
Zoro # G822826878
product price: $30.15
/eaKey Features
Outside Diameter
1.875 in
Material
Cast Iron
Bore Dia.
14 mm
Bore Bushing Series
1215
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215-14
Zoro #
G822826878
UPC #
80067523779
Country of Origin
China
Dimensions
Outside Diameter
1.875 in
Bore Dia.
14 mm
Details
Material
Cast Iron
Bore Bushing Series
1215
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.