Zoro Homepage

TB Bushing, 15 mm Bore, 5 mm Rectangle Keyway, Cast Iron Material

  • Mfr # 1108-15

  • Zoro # G022826272


product price: $26.19
/ea

Key Features

Bore Bushing Series
1108
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron
Outside Diameter
1.511 in
Bore Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108-15
Zoro #
G022826272
UPC #
80067501122
Country of Origin
China

Dimensions

Outside Diameter
1.511 in
Bore Dia.
15 mm

Details

Bore Bushing Series
1108
Item - Tapered and QD Bushings
Tapered Bushings
Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.