TB Bushing, 1.625 in Bore, 0.375 in Rectangle Keyway, Finished Bore with Shallow Keyway, Cast Iron
Mfr # 1610-1-5/8
Zoro # G522825683
product price: $32.79
/eaKey Features
Bore Dia.
1.625 in
Outside Diameter
2.25 in
Bore Bushing Series
1610
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1610-1-5/8
Zoro #
G522825683
UPC #
80067501654
Country of Origin
China
Dimensions
Bore Dia.
1.625 in
Outside Diameter
2.25 in
Details
Bore Bushing Series
1610
Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.