TB Bushing, 1.625 in Bore, 0.375 in Rectangle Keyway, Finished Bore with Shallow Keyway, Cast Iron

  • Mfr # 1615-1-5/8

  • Zoro # G922826297


product price: $34.15
/ea

Key Features

Material
Cast Iron
Outside Diameter
2.25 in
Bore Dia.
1.625 in
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
1615
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1615-1-5/8
Zoro #
G922826297
UPC #
80067501694
Country of Origin
China

Dimensions

Outside Diameter
2.25 in
Bore Dia.
1.625 in

Details

Material
Cast Iron
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
1615

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.