TB Bushing, 20 mm Bore, 6 mm Rectangle Keyway, Cast Iron Material
Mfr # 1008-20
Zoro # G222827116
product price: $26.19
/eaKey Features
Item - Tapered and QD Bushings
Tapered Bushings
Outside Diameter
1.386 in
Bore Dia.
20 mm
Bore Bushing Series
1008
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1008-20
Zoro #
G222827116
UPC #
80067500839
Country of Origin
China
Dimensions
Outside Diameter
1.386 in
Bore Dia.
20 mm
Details
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
1008
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.