Zoro Homepage

TB Bushing, 2.1875 in Bore, 0.5 in Square Keyway, Cast Iron Material

  • Mfr # 2517AS-2-3/16

  • Zoro # G422824762


product price: $51.79
/ea

Key Features

Bore Dia.
2.1875 in
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
2517 AS
Outside Diameter
3.375 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2517AS-2-3/16
Zoro #
G422824762
UPC #
80067503088
Country of Origin
China

Dimensions

Bore Dia.
2.1875 in
Outside Diameter
3.375 in

Details

Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
2517 AS
Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.