TB Bushing, 2.375 in Bore, 0.625 in Square Keyway, Cast Iron Material
Mfr # 3030-2-3/8
Zoro # G522825997
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Outside Diameter
4.25 in
Bore Dia.
2.375 in
Bore Bushing Series
3030
Item - Tapered and QD Bushings
Tapered Bushings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3030-2-3/8
Zoro #
G522825997
UPC #
80067503316
Country of Origin
China
Dimensions
Outside Diameter
4.25 in
Bore Dia.
2.375 in
Details
Material
Cast Iron
Bore Bushing Series
3030
Item - Tapered and QD Bushings
Tapered Bushings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.