Zoro Homepage

TB Bushing, 2.4375 in Bore, 0.625 in Square Keyway, Cast Iron Material

  • Mfr # 3535-2-7/16

  • Zoro # G522828783


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Bore Dia.
2.4375 in
Bore Bushing Series
3535
Item - Tapered and QD Bushings
Tapered Bushings
Outside Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3535-2-7/16
Zoro #
G522828783
UPC #
80067503448
Country of Origin
China

Dimensions

Bore Dia.
2.4375 in
Outside Diameter
5 in

Details

Material
Cast Iron
Bore Bushing Series
3535
Item - Tapered and QD Bushings
Tapered Bushings

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.