TB Bushing, 2.5 in Bore, 0.625 in Rectangle Keyway, Finished Bore with Shallow Keyway, Cast Iron
Mfr # 2517AS-2-1/2
Zoro # G922825979
product price: $51.79
/eaKey Features
Item - Tapered and QD Bushings
Tapered Bushings
Outside Diameter
3.375 in
Bore Bushing Series
2517 AS
Bore Dia.
2.5 in
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2517AS-2-1/2
Zoro #
G922825979
UPC #
80067503087
Country of Origin
China
Dimensions
Outside Diameter
3.375 in
Bore Dia.
2.5 in
Details
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
2517 AS
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.