TB Bushing, 25 mm Bore, 8 mm Rectangle Keyway, Cast Iron Material
Mfr # 1615-25
Zoro # G022824919
product price: $34.15
/eaKey Features
Item - Tapered and QD Bushings
Tapered Bushings
Outside Diameter
2.25 in
Bore Bushing Series
1615
Bore Dia.
25 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1615-25
Zoro #
G022824919
UPC #
80067501706
Country of Origin
China
Dimensions
Outside Diameter
2.25 in
Bore Dia.
25 mm
Details
Item - Tapered and QD Bushings
Tapered Bushings
Bore Bushing Series
1615
Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.